SURFACE CONDITIONING BAND, 1 IN DIA X 1 IN L BAND, VERY FINE GRADE

  • Mfr # 7010368747

  • Zoro # G622803031


product price:  $57.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010368747
Zoro #
G622803031
UPC #
00051115376788
Country of Origin
United States

Description

THE STANDARD ABRASIVES SURFACE CONDITIONING BAND IS IDEAL FOR APPLYING COSMETIC GRAIN FINISHES ON ALUMINUM AND STAINLESS STEEL. MADE WITH SURFACE CONDITIONING RC MATERIAL, IT HAS A HIGH RATE OF CUT THAT HELPS IT FINISH THESE SUBSTRATES SWIFTLY AND EFFICIENTLY. CUTS FAST, LEAVES FINE FINISHES, THE STANDARD ABRASIVES SURFACE CONDITIONING BAND HELPS REDUCE THE SURFACE ROUGHNESS AND UNEVEN EDGES THAT RESULT WHEN JOINING PARTS, AS WELL AS CONDITION COATED ABRASIVE GRIND LINES. ITS A VALUABLE ABRASIVE PRODUCT FOR INDUSTRIES AND TRADES WHERE WELDING AND FUSING ARE A COMMON OCCURRENCE, SUCH AS AUTOMOTIVE, AEROSPACE, AIRCRAFT EQUIPMENT AND APPLIANCE MANUFACTURES, FOUNDRIES, MOLD AND DIE SHOPS AND METAL FABRICATORS. THE RC MATERIAL EXHIBITS A HIGH CUT RATE WHILE MAINTAINING A CONSISTENT FINISH. BECAUSE IT, ABLE TO PERFORM DUAL FEATS, CUTTING FAST AND LEAVING A FINE FINISH, THE ABRASIVE HELPS REDUCE THE NUMBER OF FINISHING STEPS AND SAVE TIME. BENEFITS OF OPEN WEB ABRASIVES SURFACE CONDITIONING PRODUCTS HAVE A WOVEN FABRIC (SCRIM) EMBEDDED IN THE NYLON STRUCTURE TO PROVIDE ADDITIONAL STRENGTH AND DURABILITY FOR EDGE WORK, DEBURRING AND EFFICIENT BLENDING OF ALL METAL TYPES. THE STANDARD ABRASIVES SURFACE CONDITIONING BAND HAS NON-WOVEN NYLON WEB FILLED WITH ALUMINUM OXIDE MINERAL. THE RESIN BOND THAT HOLDS THE FIBERS AND MINERAL TOGETHER HELPS ENHANCE ABRASIVE DURABILITY. ALUMINUM OXIDE MINERAL CUTS SHARP AND IS FRIABLE, FRAGMENTING UNDER HEAT AND PRESSURE TO REVEAL SHARP CUTTING EDGES, SO YOU GET A CONSISTENT CUT THROUGHOUT THE LIFE OF THE ABRASIVE. GAPS BETWEEN THE NON-WOVEN NYLON FIBERS ALLOW SWARF AND DEBRIS TO ESCAPE, SO THE ABRASIVE DOES NOT GET CLOGGED WITH BUILDUP AND KEEPS CUTTING SHARPER FOR LONGER. MOREOVER, THE NYLON FIBERS ARE BUOYANT AND RESPONSIVE, SO YOU GET A CONSISTENT CUT WITHOUT GOUGING OR MARRING THE WORKPIECE. GIVEN THAT MAINTAINING PART GEOMETRY, ESPECIALLY ON FABRICATED STEEL PARTS, IS OFTEN A TOP CONCERN, THE BANDS ABILITY TO CONFORM TO THE SUBSTRATE WITHOUT COMPROMISING PART GEOMETRY IS KEY. IT HELPS MINIMIZE THE NEED FOR REWORK. FINISH HARD TO REACH AREAS THE SURFACE CONDITIONING BAND IS INTENDED FOR USE WITH A RUBBER DRUM (SOLD SEPARATELY). FOR A TIGHT, SNUG FIT AND TO ENSURE THE BAND DOES NOT SKID OR BUMP ALONG THE SURFACE OF THE WORKPIECE, IT IS IMPORTANT FOR THE BAND AND DRUM TO HAVE THE SAME NOMINAL DIAMETER. THE SHANK ON THE DRUM ATTACHES TO A DIE GRINDER OR ROTARY TOOL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.