
TR Buff and Blend HS Disc, PK25
Mfr # 7100074872
Zoro # G7640777
product price: $427.99
/pk 100, $4.28/ea
Free Shipping & Returns
Key Features
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Overall Diameter
3 in
Abrasive Type
Non-Woven
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100074872
Zoro #
G7640777
UPC #
00051115331251
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Item
TR Buff and Blend HS Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Color
Blue
Grade
Medium
Description
TR Buff and Blend HS Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.