
TR Surface Conditioning FE Disc, PK25
Mfr # 840481
Zoro # G8528919
product price: $87.45
/pk 25, $3.50/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Grade
Coarse
Maximum Operating Speed
18000.0 rpm
Color
Brown
Quick Change System
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840481
Zoro #
G8528919
UPC #
00051115331275
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Item
Quick Change Surface Conditioning FE Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Maximum Operating Speed
18000.0 rpm
Color
Brown
Quick Change System
TR
Description
TR Surface Conditioning FE Disc, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.