
TS Surface Condit FE Disc, 2", M, PK50
Mfr # 7000046858
Zoro # G8533003
product price: $89.29
/pk 50, $1.79/eaSold in multiples of 10 for $892.90
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Overall Diameter
2 in
Maximum Operating Speed
20,000 RPM
Quick Change System
TSM
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000046858
Zoro #
G8533003
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Surface Conditioning FE Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Maximum Operating Speed
20,000 RPM
Quick Change System
TSM
Color
Maroon
Description
TS Surface Conditioning FE Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.