Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TSM Surface Condit, FE Disc, 1", CRS, PK50

  • Mfr # 840131

  • Zoro # G7637487


product price: $46.15
/pk 50, $0.92/ea
Sold in multiples of 10 for $461.50

Key Features

Abrasive Material
Aluminum Oxide
Quick Change System
TSM
Maximum Operating Speed
20,000 RPM
Color
Brown
Overall Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
840131
Zoro #
G7637487
UPC #
51115368639
Country of Origin
United States

Dimensions

Overall Diameter
1 in

Details

Item
Quick Change Surface Conditioning FE Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Quick Change System
TSM
Maximum Operating Speed
20,000 RPM
Color
Brown

Description

TSM Surface Conditioning FE Disc, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.