Zoro Homepage

TSM Surface Condit, FE Disc, 2", CRS, PK50

  • Mfr # 840331

  • Zoro # G7645080


product price: $74.99
/pk 50, $1.50/ea
Sold in multiples of 10 for $749.90

Key Features

Abrasive Material
Aluminum Oxide
Maximum Operating Speed
20,000 RPM
Quick Change System
TSM
Overall Diameter
2 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840331
Zoro #
G7645080
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Surface Conditioning FE Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Maximum Operating Speed
20,000 RPM
Quick Change System
TSM
Color
Brown

Description

TSM Surface Conditioning FE Disc, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.