
TSM Surface Condit, GP Disc, 2", VFN, PK50
Mfr # 840339
Zoro # G8531971
product price: $76.55
/pk 50, $1.53/eaSold in multiples of 10 for $765.50
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Overall Diameter
2 in
Color
Blue
Quick Change System
TSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840339
Zoro #
G8531971
UPC #
00051115324949
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Surface Conditioning GP Disc
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Blue
Quick Change System
TSM
Maximum Operating Speed
20,000 RPM
Description
TSM Surface Conditioning FE Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.