Unitized Disc, PK 5
Mfr # 811532
Zoro # G914741645
product price: $177.99
/pk 5, $35.60/ea
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Grade
Fine
Series
500 Series
Abrasive Type
Non-Woven
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
811532
Zoro #
G914741645
UPC #
-
Country of Origin
United States
Dimensions
Face Width
1/2 in
Connector Size
7/8 in
Overall Diameter
4 1/2 in
Details
Item
Unitized Disc
Abrasive Material
Silicon Carbide
Grade
Fine
Series
500 Series
Abrasive Type
Non-Woven
Color
Grey
Maximum Operating Speed
10,000 RPM
Density Rating
Soft (2)
Coating Coverage
Open
Connector Type
Threaded Hole
Description
Unitized Disc, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series 500 Series, Face Width 1/2 in, Maximum Operating Speed 10,000 RPM, Overall Diameter 4 1/2 in, Connector Size 7/8 in, Connector Type Threaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Coating Coverage Open, Color Grey, Grit Not Applicable, Resistance Properties Not Applicable, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.