
Wheel, S/C Unit, 890080,524 12x1x1.25", PK2
Mfr # 7010366969
Zoro # G210877307
product price: $560.99
/pk 2, $280.50/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
12 in
Arbor Hole Size
1-1/4 in
Abrasive Material
Silicon Carbide
Grade
Medium
Attachment Type
Center Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010366969
Zoro #
G210877307
UPC #
00051115354601
Country of Origin
United States
Dimensions
Abrasive Wheel Diameter
12 in
Arbor Hole Size
1-1/4 in
Face Width
1 in
Details
Abrasive Material
Silicon Carbide
Grade
Medium
Attachment Type
Center Hole
Density
Soft
Description
Wheel,S/C Unit,890080,524 12x1x1.25",Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.