Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, 72" L, Marine Radio Accessories

  • Mfr # USB-57B

  • Zoro # G6042850


product price: $33.99
/ea

Key Features

For Use With
HX370S, HX370SAS, HX380, HX400, HX400IS, Mfr. No. HX290
Material
Rubber/Metal
Type
USB Adapter
Includes
CD
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-57B
Zoro #
G6042850
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
72 in
Height (In.)
1/4 in
Width (In.)
1/4 in
Length
72 in
Width
1/4 in
Overall Width
1/4 in
Overall Length
72 in

Details

Item
PC Programming Cable
For Use With
HX370S, HX370SAS, HX380, HX400, HX400IS, Mfr. No. HX290
Material
Rubber/Metal
Type
USB Adapter
Includes
CD
Sub-Category
Marine Radio Accessories
Compatible Radio Manufacturer Model Number
HX290, HX370S, HX370SAS, HX380, HX400, HX400IS
Cable End 1
USB
Compatible Radio Brand
Standard Horizon
Cable Type
Programming Cable
Product Type
PC Programming Cable

Description

PC Programming Cable, Product Type PC Programming Cable, Cable Type Programming Cable, Compatible Radio Brand Standard Horizon, Compatible Radio Manufacturer Model Number HX290, HX370S, HX370SAS, HX380, HX400, HX400IS, Cable End 1 USB, Includes CD, Material Metal, Rubber, Overall Length 72 in, Overall Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.