Zoro Homepage

Cases & Belt Clips

  • Mfr # CLIP-920

  • Zoro # G9523053


product price: $8.49
/ea

Key Features

For Use With
4LPP9
Material
Plastic
Type
Belt, Portable
Length (In.)
4
Width (In.)
5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLIP-920
Zoro #
G9523053
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
4
Width (In.)
5/8
Height (In.)
4-3/16

Details

Item
Belt Clip
For Use With
4LPP9
Material
Plastic
Type
Belt, Portable
Color
Black
Compatible Radio Series
HX380
Compatible Radio Brand
Standard Horizon
Product Type
Belt Clip

Description

Belt Clip, Product Type Belt Clip, Compatible Radio Brand Standard Horizon, Compatible Radio Series HX380, Compatible Radio Grainger Model Number 4LPP9, Material Plastic, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.