Ear Loop Earpiece, Push to Talk No, Black
Mfr # SEP-10A
Zoro # G6045842
product price: $35.89
/eaKey Features
For Use With
HX870, Mfr. No.HX370S
Material
Plastic
Cord Length
42 in
Push To Talk
No
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEP-10A
Zoro #
G6045842
UPC #
-
Country of Origin
Japan
Dimensions
Cord Length
42 in
Details
Item
Listen-Only Earpiece
For Use With
HX870, Mfr. No.HX370S
Material
Plastic
Push To Talk
No
Color
Black
Connector
Single Pin
Features
Comfort Foam Earpice
Volume Control
No
Number of Wires
1
Product Type
Listen-Only Earpieces
Compatible Radio Series
HX
Radio Connector Type
Single Pin
Compatible Radio Brand
Standard Horizon
Earpiece Connection Type
Wired
Compatible Radio Manufacturer Model Number
HX870, HX370S
Earpiece Color
Black
Earpiece Style
Earbud
Description
Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Standard Horizon, Compatible Radio Series HX, Compatible Radio Manufacturer Model Number HX870, HX370S, Earpiece Style Earbud, Number of Wires 1, Push To Talk No, Microphone Location Not Applicable, Radio Connector Type Single Pin, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 42 in, Volume Control No, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.