Zoro Homepage

Eclipse Series 25W Fixed Mount VHF - Black

  • Mfr # GX1410B

  • Zoro # G716289925


product price: $186.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX1410B
Zoro #
G716289925
UPC #
788026183500
Country of Origin
Unknown

Description

GX1410B Eclipse Series 25W Fixed Mount VHF - BlackE2O Easy-to-Operate Menu SystemKeeping the everyday boat operator in mind, the Easy to Operate menu system is more intuitive than ever. Access all the menu functions and settings with just a few simple steps. DSC calling and DSC programming have never been easier.ITU-R M493-16 Class D Digital Selective CallingThe GX1410 Eclipse Series is an ITU-R M493-16 Class D VHF with a separate Channel 70 receiver, which allows DSC calls to be received even when listening to communications.The DSC DISTRESS function when activated transmits a digital MAYDAY including vessel identification, Latitude / Longitude, and time with GPS connected, to facilitate prompt response. Additional calls that can be made are Individual, Urgency, Safety, Position Report, and Send.High-Resolution Dot Matrix DisplayThe high-resolution dot matrix display makes navigating the radio's many features smooth and easy. The adjustable ultra-bright backlight makes daytime and nighttime viewing a breeze.Features:Affordable Ultra Compact Class D Fixed Mount VHF RadioMeets the latest Standards for ITU-R M493-16 Class D DSCReplaces older Eclipse+ and Eclipse DSC ModelsRadio controls on the MicrophoneE2O Easy to Operate Icon/Menu SystemOversized Full dot matrix display 31 mm x 55 mmBuilt-in Separate Receiver for CH70 Receiving DSC CallsDSC test call and Auto DSC channel change selectionGPS position and Time Shown on a Full-dot Matrix Display when Connected to a GPS ReceiverNMEA0183 In and Output Connections to a Compatible GPS Chart PlotterProgrammable soft keysAutomatically poll the GPS position of up to 6 ships using DSCSubmersible IPX8 waterproof rating 1.5M or 4.92 feet for 30 minutesAll USA/International and Canadian Marine ChannelsPreset key used to recall up to 10 favorite channelsNOAA weather channel selection with Weather AlertProgrammable Scan, Priority Scan, and Dual Watch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.