Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eclipse Series 25W Fixed Mount VHF/GPS - White

  • Mfr # GX1410GW

  • Zoro # G716103238


product price: $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX1410GW
Zoro #
G716103238
UPC #
788026183531
Country of Origin
Unknown

Description

GX1410GB Eclipse Series 25W Fixed Mount VHF/GPS - WhiteITU-R M493-16 Class D Digital Selective CallingThe GX1410 Eclipse Series is an ITU-R M493-16 Class D class VHF with a separate Channel 70 receiver, which allows DSC calls to be received even when listening to communications.When activated, the DSC DISTRESS function transmits a digital MAYDAY, including vessel identification, Latitude / Longitude, and time, to facilitate prompt response. Additional calls that can be made are Individual, Urgent, Safety, Position Report, and Send.High-Resolution Dot Matrix DisplayThe high-resolution dot matrix display makes navigating the radio's many features smooth and easy. The adjustable ultra-bright backlight makes daytime and nighttime viewing a breeze.E2O Easy-to-Operate Menu SystemKeeping the everyday boat operator in mind, the Easy to Operate menu system is more intuitive than ever. Access all the menu functions and settings with just a few simple steps. DSC calling and DSC programming have never been easier.Easy DSC Installation!The GX1410G makes DSC easy. With an internal 66 Channel GPS built into the front panel, there is no need to hassle wiring the radio to a GPS for DSC. Out of the box and ready to go, DSC calling and position sharing can both be performed with just a few simple steps.Features:Built-in 66 Channel WAAS GPS receiverAffordable Ultra Compact Class D Fixed Mount VHF RadioMeets ITU-R M493-16 Class D DSC Digital Selective CallingReplaces older Eclipse+ and Eclipse DSC ModelsRadio controls on the MicrophoneE2O Easy to Operate Icon/Menu SystemOversized Full dot matrix display 31 mm x 55 mmBuilt-in Separate Receiver for CH70 Receiving DSC CallsDSC test call and Auto DSC channel change selectionGPS position and Time Shown on a Full-dot Matrix DisplayNMEA In and Output Connections to a Compatible GPS Chart PlotterProgrammable soft keysAutomatically poll the GPS position of up to 6 ships using DSCSubmersible IPX8 waterproof rating 1.5M or 4.92 feet for 30 minutesAll USA/International and Canadian Marine ChannelsPreset key used to recall up to 10 favorite channelsNOAA weather channel selection with Weath

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.