This item is Discontinued.

Standard Horizon GX24GPS 25W VHF w/GPS, AIS, N2K Hailer GX2410GPS

GX24GPS 25W VHF w/GPS, AIS, N2K Hailer (Discontinued)

  • Mfr # GX2410GPS
  • Zoro # G514543588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GX2410GPS
Zoro #
G514543588
UPC #
788026183036
Country of Origin
Japan

Description

GX24GPS 25W VHF with GPS, AIS, N2K Hailer Power, Performance, Reliability! The GX2410GPS Matrix AIS/GPS/NMEA2000 has it all!NMEA2000 The integrated NMEA 2000 is a plug-and-play interface that supports all PGNs for Navigation, GPS, AIS, and DSC functions. Plug the NMEA 2000 into your existing network to complement your system with full VHF and DSC features.Wireless Second Station RAM4X capability Wirelessly control all radio functions of the GX2400 with the interface of the RAM4X wireless Remote Access Microphone. Using the SCU-30 Wireless Access Point plugged into the back of the radio, you have the capability of syncing up to 4 RAM4X units. With an operating range of up to 65 feet, the RAM4X allows you to control all Radio functions including DSC Calling, Position Polling, Group Calling, and more, or use the RAM4X to intercom between the main station or between other wireless RAM4X units.Built In AIS Receiver The GX2400 Matrix AIS/GPS/NMEA2000 displays AIS target information MMSI, Call Sign, Ship Name, BRG, DST, SOG, and COG on the large front panel display. Having this information allows you to contact an AIS Ship directly using DSC, shows your vessels position about AIS targets, and alerts you when an AIS ship may be approaching too close to your location via the Closest Point of Approach CPA Alarm.Integrated 30 Watt PA / Loudhailer Powerful 30-watt integrated PA system with Loudhailer and listen-back capabilities. Switch to fog horn mode to select any of the preprogrammed fog signals, with siren and horn features. For added benefit, the last selected VHF channel can still be monitored when in the PA or Fog modes.Integrated Voice Scrambler Loaded with an internal 32-code voice scrambler for private communications. the 32 code scrambler is compatible with all Standard Horizon 4 code scramblers already in use. Simply select a channel to be scrambled then select a common code between the transmitting and receiving radios and your communications are secure.Features: NMEA2000 and NMEA0183 Compatible Second station capability with wired RAM4 or wireless RAM4X when used with the optional SCU-30 WiFi Module Built-in integrated 66-channel GPS receiver Integrated 32 Code Voice Scrambler a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.