Zoro Homepage

HX210 6W Floating Handheld Marine VHF Transceiver

  • Mfr # HX210

  • Zoro # G803533139


product price: $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX210
Zoro #
G803533139
UPC #
788026174225
Country of Origin
China

Description

6W Floating Handheld Marine VHF Transceiver

Compact Case Design

Compact, ergonomic case design is a result of the new internal, large capacity 1850 mAh Lithium Ion battery technology. This gives the radio a much smaller case design yet light enough to float face up if dropped in the water

Water Activated Emergency Strobe light

If the radio falls in the water an emergency strobe light is automatically activated, even when the unit is turned off!!! The strobe can be reconfigured to flash on and off, flash SOS, or set to stay on continuously.

Oversized full dot matrix display

The HX210 boasts one of the largest displays in a compact and affordable handheld VHF. With a larger display, greater (dot matrix) resolution, and a super bright backlight there will be no mistaking the information displayed on the face of the radio day or night.

E20 Easy to Operate Menu System

New intuitive menu system allows easy access to all of the setup functions of the radio, making it easy to customize settings based on the preferences of the user

Built in FM Broadcast band receive

The HX210 has an expanded receiver allowing the user to tune in to their favorite FM radio station. The radio will receive FM broadcast bands between 76 MHz to 108 MHz.

3-year Waterproof Warranty

Because the HX210 is built better, it’s backed better. If your Standard Horizon HX210 ever fails for any reason including water damage during normal use in the first three years, STANDARD HORIZON will repair or replace it free, without hassle or charges...period! If it fails thereafter in normal use it is covered by Standard Horizon’s Flat Rate Service Program.

Features:

  • Floating / Submersible IPX7 Waterproof rating (3.3 feet or 1 meter for 30 minutes)
  • All USA, International and Canadian channels
  • Selectable 6W / 2.5W / 1W output power
  • Receive WX and FM radio bands 76MHz to 108MHz
  • High resolution dot matrix LCD display
  • E2O Easy to Operate Menu system
  • Programmable function keys
  • Speaker mic Jack
  • High capacity 1850 mAh Li-Ion battery
  • 3 hour desktop rapid charger
  • 12VDC and 110VAC charging cables and charging cradle included
  • 3 year waterproof warranty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.