Zoro Homepage

HX40 Handheld 6W Ultra Compact Marine VHF Transceiver

  • Mfr # HX40

  • Zoro # G603533155


product price: $127.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX40
Zoro #
G603533155
UPC #
788026174232
Country of Origin
China

Description

HX40 Handheld 6W Ultra Compact Marine VHF Transceiver with FM Band

Features:

  • Floating (When fitted into the optional flotation case SHC-29*)
  • IPX7 Submersible (1M for 30 minutes)
  • Ultra Compact case design: 2.05"W × 3.74"H × 1.3"D
  • 6W transmit power output (Selectable 6/2.5/1W)
  • 600mW Loud Audio Output
  • Preset key used to recall up to 10 favorite channels
  • Easy to Operate Menu System
  • Scanning operation and Multi-Watch (Dual Watch and Triple Watch)
  • CH16/S Quick Access (S: Sub-channel)
  • Built-in Lithium Polymer Battery Pack (7.4V, 1850mAh)
  • NOAA Weather Channels with Weather Alert
  • FM Broadcast Radio Receiver
  • 3-Year Waterproof Warranty

HX40 Box Contents:

  • Standard Horizon HX40
  • CAT460 Antenna
  • 12 Volt Adapter
  • AC Adapter
  • Charger Cradle
  • Hand Strap
  • Belt Clip
  • Owner's Manual

*SHC-29 Floatation Case is an accessory for the HX40

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.