Zoro Homepage

HX400 w/Built-In Scrambler & LMR Programmable Channel

  • Mfr # HX400

  • Zoro # G803533160


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Output Watts
5 W
Includes
2400mAh Li-Ion Battery, AC and DC Chargers
Frequency
134 MHz to 174 MHz
Standards
IPX8
Features
Water Proof, Channel Naming, Submersible; Digital Selective Calling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX400
Zoro #
G803533160
UPC #
788026172030
Country of Origin
China

Details

Item
Marine Radio
Output Watts
5 W
Includes
2400mAh Li-Ion Battery, AC and DC Chargers
Frequency
134 MHz to 174 MHz
Standards
IPX8
Features
Water Proof, Channel Naming, Submersible; Digital Selective Calling
Battery Life
17 hrs
Band Type
VHF
Application
Marine
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Weather Radio Channels
40
Instant Channels
16
Alert Type
Weather Disaster
Number of Channels
40
Radio Classification
Marine Radio

Description

HX400 Submersible 5 Watt Handheld VHF with LMR Channels and built in Scrambler

The submersible HX400 combines multiple features for a wide variety of users. Commercial tough construction with all VHF marine channels, optional speaker microphone jack, voice scrambler, noise cancelling microphone and 40 programmable LMR (Land Mobile Radio) channels with CTCSS and DCS signaling. The HX4000S is popular among recreational and commercial boaters. Additional features include Built in Voice Scrambler for private communications, Programmable Scan, Ch16 Priority Scan, Dual Watch, channel names, NOAA weather channels with weather alert, selectable 5/2.5/1 Watt transmit power, 8-channel preset key and a low battery life indicator. Supplied with a new ultra-high capacity Lithium Ion battery with 2550mAh Li-Ion battery, heavy duty belt clip, 110 VAC and 12 VDC trickle chargers with a drop in cradle. The HX400S is backed by an industry leading 3-year waterproof warranty.

Features:

  • Submersible JIS-8 / 1.5M (4.92Ft) for 30 minutes
  • Selectable 5/2.5/1 Watt transmit power output
  • Noise Cancelling Microphone
  • 40 Programmable Land Mobile Channels 134 MHz to 174 MHz with CTCSS and DCS signaling
  • Programmable channel names
  • NOAA Weather channels and Weather Alert
  • Low battery indicator
  • Built in Voice Scrambler for private communications
  • All USA/International and Canadian Marine Channels
  • Optional speaker microphones and headsets available
  • Supplied with 2550mAh Li-Ion battery, 110 VAC and 12 VDC rapid 3-hour chargers
  • Programmable Scan, Priority Scan and Dual Watch
  • Preset key used to recall up to 8 favorite channels
  • Key lock
  • 3 Year Waterproof Warranty
    Lithium-ion battery and charger
    The HX400 is supplied with a whopping 2550mAh Lithium-Ion battery that will keep you talking for about 17 hours.
    There is no need to worry about the time it takes to fully charge the huge 2550mA battery as the HX400 is supplied with a 3-hour rapid charger.
    Marine and Land Mobile Channels
    The HX400 is factory programmed with all USA, Canadian and International and NOAA Weather channels. It also has the capability to be programmed 40 Land Mobile Radio (137-174MHz) channels with CTCSS or DCS signaling by a Standard Horizon dealer. These channels do require the appropriate Feder

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.