Zoro Homepage

HX400IS Handheld VHF - Intrinsically Safe

  • Mfr # HX400IS

  • Zoro # G803533085


product price: $391.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX400IS
Zoro #
G803533085
UPC #
788026172047
Country of Origin
Japan

Description

HX400IS Handheld VHF - Intrinsically Safe

The submersible HX400IS intrinsically safe handheld VHF is built to withstand the day-in day-out punishment in hostile commercial environments. Features include a speaker microphone jack, 40 dealer programmable Land Mobile Radio channels with CTCSS & DCS signaling and a unique super bright LED distress strobe light.

Features:

  • Submersible IPX8/1.5M (4.92Ft) for 30 minutes
  • Selectable 5 or 1 Watt transmit power output
  • Supplied with 2550mAh Li-Ion battery, AC and DC 3-hour quick chargers
  • Built-in noise Cancelling Microphone and Voice Scrambler for clear and
  • private communications
  • 40 Programmable Land Mobile Channels 134 MHz to 174 MHz with CTCSS and DCS
  • Programmable channel names
  • NOAA Weather channels and Weather Alert
  • Low battery indicator
  • All USA, International and Canadian Marine Channels
  • Optional speaker microphones and headsets available
  • Programmable Scan, Priority Scan and Dual Watch
  • Preset key used to recall up to 10 favorite channels
  • Key lock

Lithium-ion Battery & Charger

The HX400 is supplied with a whopping 2550mAh Lithium-Ion battery that will keep you talking for about 17 hours.

There is no need to worry about the time it takes to fully charge the huge 2550mA battery as the HX400 is supplied with a 3-hour rapid charger.

Marine & Land Mobile Channels

The HX400 is factory programmed with all USA, Canadian and International and NOAA Weather channels. It also has the capability to be programmed 40 Land Mobile Radio (137-174MHz) channels with CTCSS or DCS signaling by a Standard Horizon dealer. These channels do require the appropriate Federal Communications Communication license.

Built-in Noise Canceling Mic & Voice Scrambler

The HX400 will surpass your voice transmissions expectations in noisy and windy environments with the built-in noise canceling microphone.

No need to purchase an optional voice scrambler for secure communications as the HX400 has it built-in. The internal scrambler is compatible with Standard Horizon VHF Fixed Mount and Handheld VHF 4-code scramblers.

Loud Speaker Audio

The HX400 is designed to be heard in even the noisiest environments with 700mW of power supplied to the internal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.