Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HX891BT Handheld VHF w/Bluetooth - Black

  • Mfr # HX891BTBK

  • Zoro # G314543566


product price: $250.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX891BTBK
Zoro #
G314543566
UPC #
788026183067
Country of Origin
Japan

Description

HX891BT Handheld VHF with Bluetooth - Black Standard Horizon’s HX891BT integrated Bluetooth feature is great for mariners needing hands-free radio operation, perfect for boats with multiple crew members, or couples docking their boat. The Standard Horizon HX891BT is built with an ergonomic case design and has been rigorously tested to conform to the Military Standard MIL-STD-810F.Features: Two scrambler systems built-in Both a 4-code CVS2500A and a 32-code FVP-42 scrambler system ensure secure communications out on the water Relax with some music on the FM radio broadcast bands built right into the radio. Switchable daytime or nighttime mode Waypoint and route navigation Group monitor function utilizing DSC Group position call Industry-leading 3-year waterproof warranty The Feature Packed HX891BT Comes Packaged with All the Accessories Including: Rechargeable Li-Ion battery Alkaline battery tray 110V wall charger 220V adapter Charging cradle 12V charger PC programming cable and belt clip with lanyard Specifications: VHF Handheld Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.