Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intercom Speaker f/VLH-3000A Loud Hailer - Black

  • Mfr # MLS-410LH-B

  • Zoro # G605641537


product price: $62.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLS-410LH-B
Zoro #
G605641537
UPC #
788026177851
Country of Origin
Japan

Description

Intercom Speaker for VLH-3000A Loud Hailer - Black

Redesigned for clear, crisp, and audible reception, the Standard Horizon MLS-410LH Intercom Speaker acts as a secondary speaker/PA for receiving and transmitting, via the Push To Alert (PTA) button, with the VLH-3000A Loud Hailer.

Compatible With:

  • Standard Horizon VLH-3000A Loud Hailer

Features:

  • Flush or bracket mounted
  • Compact size
  • Weather-resistant

Technical Specifications:

  • Speaker Cable Length - 6.5' (2 M)
  • Dimensions (Diameter) - 5"
  • Maximum Power - 10 Watts
  • Speaker Impedance - 4 Ohm

In the Box:

  • Speaker w/speaker wire
  • Mounting bracket
  • Instruction manual

*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.