Zoro Homepage
This item is Discontinued.
Standard Horizon Marine Two Way Radio, 5 Watts, 40 Channels HX370SAS

Marine Two Way Radio, 5 Watts, 40 Channels (Discontinued)

  • Mfr # HX370SAS
  • Zoro # G5041863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX370SAS
Zoro #
G5041863
UPC #
-
Country of Origin
China

Dimensions

Length
2-5/16"
Width
1-3/16"
Height
4-11/16"
Length (In.)
2-5/16
Width (In.)
1-3/16
Height (In.)
4-11/16

Details

Number of Channels
40
License Required
Yes for LMR Channels
Frequency
156 to 163.275 MHz (Marine Band); 137 MHz - 174 MHz (LMR)
Selectable Frequencies
40
FCC Narrow Band Compliant
Yes
Output Watts
5
Display Type
Backlit LCD
Features
Intrinsically Safe, Weather Alert, Oversized Channel Display, Low Battery Indicator, Programmable Channels
Battery Type
NiCad
IP Rating
IPX7
Color
Black
Includes
Rechargeable Battery, Wall Charger, Antenna, Belt Clip
Battery Life
10 hr.
Band Type
VHF
Outdoor Range (Miles)
5
Inside Range (Sq.-Ft.)
300,000
Item
Marine Portable Two Way Radio
Channel Scan
Yes
External Channel Select
Yes

Description

Marine Portable Two Way Radio, Band Type VHF, License Required Yes for LMR Channels, Number of Channels 40, Battery Life 10 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.