Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Two Way Radio, VHF, 5 Watts, LI-Ion

  • Mfr # HX400IS

  • Zoro # G6491274


product price: $510.43
/ea
Free Shipping & Returns

Key Features

Number of Channels
40
Output Watts
5 W
Includes
Antenna, Battery, Charger, Clip
Radio Classification
Business
Band Type
VHF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX400IS
Zoro #
G6491274
UPC #
-
Country of Origin
Japan

Dimensions

Length
8 1/2 in
Width
6 in
Height
3 in
Overall Height
3 in
Overall Length
8 1/2 in
Overall Width
6 in

Details

Item
Marine Handheld Two Way Radio
Number of Channels
40
Output Watts
5 W
Includes
Antenna, Battery, Charger, Clip
Radio Classification
Business
Band Type
VHF
Channel Scan
Yes
Navigation Aids
None
Features
NOAA Weather Channels and Weather Alert
Color
Black
Waterproof
Yes
Outdoor Range (Miles)
5 mi
Display Type
Alphanumeric
Digital/Analog
Analog
FCC Narrow Band Compliant
Yes
Radio Application
Marine
Battery Life
20 hr
License Required
Yes
Radio Sub-Category
Marine
Battery Type
Li-Ion
Radio Series
HX400IS
IP Rating
IPX8
Frequency
156 to 163.275 MHz (Marine Band); 137 MHz - 174 MHz (LMR)
Series
HX400IS
Radio Type
Handheld
Programmable
N
External Channel Select
Yes
Repeater-Capable
No
Range (Miles)
5
Product Type
Marine Handheld Two Way Radio
Number of Radios Included
1
VOX (Voice Operated Exchange)
Yes
Minimum Frequency
134 MHz
Maximum Outdoor Range
5 mi
Programming Requirements
Pre-Programmed
Repeater Capable
Yes
Bluetooth
No
Number of Chargers Included
1
Audio Output
0.7 W
Radio Transmission
Analog
Number of Batteries Included
1
Maximum Frequency
174 MHz
Bare Tool/Battery Included
Battery Included
Output Power
5 W
Types of Chargers Included
Rapid Charger

Description

Marine Handheld Two Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 40, Output Power 5 W, Minimum Frequency 134 MHz, Maximum Frequency 174 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series HX400IS, Battery Life 20 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe Yes, VOX (Voice Operated Exchange) Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.