Zoro Homepage

PC Programming Cable

  • Mfr # CT-111

  • Zoro # G6036392


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Use With
HS370S, HX370SAS, HX380, HX40, HX400, HX400IS, Mfr. No. HX290
Material
Rubber/Metal
Type
PC
Includes
(9) Pin Adapter, Mini Latch Cable
Height (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-111
Zoro #
G6036392
UPC #
-
Country of Origin
Japan

Dimensions

Height (In.)
1/4 in
Width (In.)
1/4 in
Length (In.)
52 in
Length
52 in
Width
1/4 in
Overall Width
1/4 in
Overall Length
52 in

Details

Item
PC Programming Cable
For Use With
HS370S, HX370SAS, HX380, HX40, HX400, HX400IS, Mfr. No. HX290
Material
Rubber/Metal
Type
PC
Includes
(9) Pin Adapter, Mini Latch Cable
Sub-Category
Marine Radio Accessories
Compatible Radio Manufacturer Model Number
HS370S, HX290, HX370SAS, HX380, HX40, HX400, HX400IS
Compatible Radio Brand
Standard Horizon
Cable Type
PC Cable
Product Type
PC Programming Cable

Description

PC Programming Cable, Product Type PC Programming Cable, Cable Type PC Cable, Compatible Radio Brand Standard Horizon, Compatible Radio Manufacturer Model Number HS370S, HX290, HX370SAS, HX380, HX40, HX400, HX400IS, Includes (9) Pin Adapters, Mini Latch Cable, Material Metal, Rubber, Length 52 in, Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.