Radio Carry Case, Material Leather
Mfr # SHC-20
Zoro # G6038757
product price: $37.69
/eaKey Features
For Use With
HX400, HX400IS, Mfr. No. HX380
Material
Nylon
Type
Shoulder Strap
Color
Black
Compatible Radio Manufacturer Model Number
HX380, HX400, HX400IS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHC-20
Zoro #
G6038757
UPC #
-
Country of Origin
United States
Details
Item
Case with Shoulder Strap
For Use With
HX400, HX400IS, Mfr. No. HX380
Material
Nylon
Type
Shoulder Strap
Color
Black
Compatible Radio Manufacturer Model Number
HX380, HX400, HX400IS
Compatible Radio Series
HX400
Compatible Radio Brand
Standard Horizon
Number of Additional Pockets
1
Product Type
Case with Shoulder Strap
Description
Case with Shoulder Strap, Product Type Case with Shoulder Strap, Compatible Radio Brand Standard Horizon, Compatible Radio Series HX400, Compatible Radio Manufacturer Model Number HX380, HX400, HX400IS, Number of Additional Pockets 1, Material Nylon, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.