Rubber Duck Antenna
Mfr # CAT460
Zoro # G7505486
product price: $23.59
/eaKey Features
For Use With
4LPP9, 4LPR1, 4LPR2, 4LPR3, 4LPR4, 4LPR5
Material
Rubber
Type
Portable, Rubber Duck, Whip
Width (In.)
1/2 in
Sub-Category
Antennas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT460
Zoro #
G7505486
UPC #
-
Country of Origin
Japan
Dimensions
Width (In.)
1/2 in
Height (In.)
1/2 in
Length (In.)
5 3/4 in
Length
5 3/4 in
Height
1/2 in
Width
1/2 in
Overall Width
1/2 in
Overall Height
1/2 in
Overall Length
5 3/4 in
Details
Item
Antenna
For Use With
4LPP9, 4LPR1, 4LPR2, 4LPR3, 4LPR4, 4LPR5
Material
Rubber
Type
Portable, Rubber Duck, Whip
Sub-Category
Antennas
Band Type
900 MHz
Compatible Radio Type
Handheld
Compatible Radio Series
HX280S, HX290, HX370AS, HX370S, HX400, HX751, HX85
Compatible Radio Manufacturer Model Number
HX280S, HX290, HX370AS, HX370S, HX400, HX751, HX85
Compatible Radio Brand
Motorola
Antenna Type
Whip
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series HX280S, HX290, HX370AS, HX370S, HX400, HX751, HX85, Compatible Radio Manufacturer Model Number HX280S, HX290, HX370AS, HX370S, HX400, HX751, HX85, Band Type 900 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 4LPP9, 4LPR1, 4LPR2, 4LPR3, 4LPR4, 4LPR5, Length 5 3/4 in, Material Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.