Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMA to BNC Adaptor

  • Mfr # CN-3

  • Zoro # G6049010


product price: $14.49
/ea

Key Features

For Use With
HX00, HX280S, HX290, HX370, HX370SAS, HX380, HX40, HX400IS, HX851, Mfr. No. HX210
Material
Metal
Type
SMA to BNC Antenna Adapter
Length (In.)
1 in
Height (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN-3
Zoro #
G6049010
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
1 in
Height (In.)
1/4 in
Width (In.)
1/4 in
Length
1 in
Height
1/4 in
Width
1/4 in
Overall Height
1/4 in
Overall Width
1/4 in
Overall Length
1 in

Details

Item
Adapter
For Use With
HX00, HX280S, HX290, HX370, HX370SAS, HX380, HX40, HX400IS, HX851, Mfr. No. HX210
Material
Metal
Type
SMA to BNC Antenna Adapter
Sub-Category
Marine Radio Accessories
Compatible Antenna Series
HX
Compatible Antenna Brand
Standard Horizon
Compatible Antenna Manufacturer Model Number
HX00, HX210, HX280S, HX290, HX370, HX370SAS, HX380, HX40, HX400IS, HX851
Product Type
Adapter

Description

Adapter, Product Type Adapter, Compatible Antenna Brand Standard Horizon, Compatible Antenna Series HX, Compatible Antenna Manufacturer Model Number HX00, HX210, HX280S, HX290, HX370, HX370SAS, HX380, HX40, HX400IS, HX851, Height 1/4 in, Material Metal, Length 1 in, Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.