Zoro Homepage

Standard Horizon STD-CMP31W 2 in. RAM3 Plus Remote Control & Mic; White

  • Mfr # STD-CMP31W

  • Zoro # G704069102


product price: $184.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD-CMP31W
Zoro #
G704069102
UPC #
788026151127
Country of Origin
China

Description

Features
  • White RAM3+ remote control/microphone
  • Full-function remote control/ microphone for Standard VHF radios
  • 1.5" display, with control of volume, squelch and other radio functions
  • Also can be used as an intercom
  • Includes interconnect cable
Specifications
  • Color: White
  • Size: 2"
  • Weight: 2.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.