Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Way Radios, Marine Application

  • Mfr # HX380

  • Zoro # G6042631


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
1,065
Output Watts
5 W
Includes
Antenna, Battery, Belt Clip, Charger, DC Cable, Owners Manual
Radio Classification
Business
Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX380
Zoro #
G6042631
UPC #
-
Country of Origin
Japan

Dimensions

Width
2 1/4 in
Length
1 3/8 in
Height
5 1/4 in
Overall Width
2 1/4 in
Overall Length
1 3/8 in
Overall Height
5 1/4 in

Details

Item
Handheld Two Way Radios
Number of Channels
1,065
Output Watts
5 W
Includes
Antenna, Battery, Belt Clip, Charger, DC Cable, Owners Manual
Radio Classification
Business
Frequency
134 to 174 MHz, 156.025 to 163.275 MHz
Radio Type
Handheld
Battery Life
10 hr
Radio Series
HX380
Radio Application
Marine
Display Type
Alphanumeric
Battery Type
Li-Ion
License Required
Yes
Band Type
VHF
FCC Narrow Band Compliant
Yes
Digital/Analog
Analog
Standards
FCC, IC
Features
(40) Programmable Land Mobile Channels 134 MHz to 174 MHz with CTCSS, 110V AC, 12V DC Chargers, 3 yr Waterproof Warranty, 700 mW Loud Speaker Audio, All USA, International, Canadian Marine Channels, Battery Life Indicator, Charging Cradle, DCS Signaling, Dual, Tri Watch, NOAA Weather Channels, Weather Alert, Optional FBA-40 Alkaline Battery Tray Available, Optional Speaker Microphones, Headsets Available, Preset Key Used to Recall Up to 10 Favorite Channels, Priority Scan, Programmable Channel Names, Programmable Scan, Submersible
Channel Scan
Yes
Outdoor Range (Miles)
2 to 4 mi
Selectable Frequencies
No
Navigation Aids
None
IP Rating
IPX7
Color
Black
Waterproof
Yes
Product Type
Handheld Two Way Radios
Minimum Frequency
134 MHz
Output Power
5 W
Number of Batteries Included
1
Audio Output
0.7 W
Bare Tool/Battery Included
Battery Included
Radio Transmission
Analog
Number of Radios Included
1
Maximum Frequency
174 MHz
Minimum Outdoor Range
2 mi
Repeater Capable
Yes
Types of Chargers Included
Rapid Charger
VOX (Voice Operated Exchange)
Yes
Bluetooth
No
Maximum Outdoor Range
4 mi
Number of Chargers Included
1
Programming Requirements
Pre-Programmed

Description

Handheld Two Way Radios, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 1,065, Output Power 5 W, Minimum Frequency 134 MHz, Maximum Frequency 174 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series HX380, Battery Life 10 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.