Shop STANDARD IGNITION
See all product information
Create Account
BODY SWITCH AND RELAY OE Replacement
Mfr # RY-525
Zoro # G008375107
product price:Â
$
72.45
/ea
Key Features
Connector Gender
Male
Connector Shape
Round
Connector Quantity
4
Terminal Type
Screw
Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RY-525
- Zoro #
- G008375107
- UPC #
- 91769806330
- Country of Origin
- Mexico
- Connector Gender
- Male
- Connector Shape
- Round
- Connector Quantity
- 4
- Terminal Type
- Screw
- Voltage
- 12 V
Description
Limited 1 Year Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.