This item is Discontinued.

Standard Ignition Abs Speed Sensor, Als738 ALS738

This item is Discontinued.

Standard Ignition

Abs Speed Sensor, Als738 (Discontinued)

Mfr # ALS738
Zoro # G5671831
UPC # 707390594446
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALS738
Zoro #
G5671831
UPC #
707390594446
Country of Origin
Unknown

Details

Fit Type
Direct Fit
Position
Front, Driver Side
Series
Standard OE Replacement
Terminal Gender
Male
Number of Terminals
2
Number of Connectors
1
Terminal Type
Blade
Mounting Location
Wheel
Item
ABS Speed Sensor
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.