This item is Discontinued.

Standard Ignition Abs Speed Sensor, Als740 ALS740

This item is Discontinued.

Standard Ignition

Abs Speed Sensor, Als740 (Discontinued)

Mfr # ALS740
Zoro # G5672120
UPC # 707390598437
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALS740
Zoro #
G5672120
UPC #
707390598437
Country of Origin
Unknown

Dimensions

Harness Length - inches
27

Details

Connector Quantity
1
Terminal Quantity
2
Connector Gender
Female
Connector Shape
Rectangular
Mounting Location
Wheel
Terminal Gender
Male
Terminal Type
Blade
Number of Bolt Holes
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.