This item is Discontinued.

Standard Ignition Accelerator Pedal Sensor, Aps179 APS179

This item is Discontinued.

Standard Ignition

Accelerator Pedal Sensor, Aps179 (Discontinued)

Mfr # APS179
Zoro # G5672330
UPC # 2562305031
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APS179
Zoro #
G5672330
UPC #
2562305031
Country of Origin
Unknown

Details

Color
Black
Material
Polyamide 6
Terminal Type
Blade Terminals
Connector Shape
Oval
Terminal Gender
Male
Mounting Location
Floor Mounted
Item
Power Window Switch
Connector Gender
Female
Mounting Bracket(s) Included
Yes
Connector Quantity
1
Terminal Quantity
6
Pedal Assembly Included
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.