This item is Discontinued.

Standard Ignition Accelerator Pedal Sensor, Aps598 APS598

This item is Discontinued.

Standard Ignition

Accelerator Pedal Sensor, Aps598 (Discontinued)

Mfr # APS598
Zoro # G5670230
UPC # 33086270364
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APS598
Zoro #
G5670230
UPC #
33086270364
Country of Origin
Unknown

Details

Material
Polyamide 6
Color
Black
Includes
Pedal Assembly
Terminal Type
Pin
Item
Accelerator Pedal Position Sensor
Number of Terminals
6
Fit Type
Direct Fit
Connector Gender
Female
Attachment Method
Bolt On
Terminal Gender
Male
Number of Connectors
1
Connector Shape
Oval
Connector Type
Plug In

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.