This item is Discontinued.

Standard Ignition Circuit Breaker, 15A, 2 Pole BR-115

This item is Discontinued.

Standard Ignition

Circuit Breaker, 15A, 2 Pole (Discontinued)

Mfr # BR-115
Zoro # G6885476
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-115
Zoro #
G6885476
UPC #
-
Country of Origin
Unknown

Details

Item
Circuit Breaker
Amps
15A
Number of Poles
2
Circuit Breaker Type
Bullet
Terminal Connection
Bullet
Circuit Breaker Voltage
12V

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.