4WD Indicator Lamp Switch, TCA-11
Mfr # TCA-11
Zoro # G5934982
product price: $21.59
/eaKey Features
Color
Black
Terminal Gender
Male
Fit Type
Direct Fit
Connector Shape
Round
Terminal Type
Cylindrical Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCA-11
Zoro #
G5934982
UPC #
91769533458
Country of Origin
Taiwan, Province of China
Details
Color
Black
Terminal Gender
Male
Item
4WD Indicator Light Switch
Fit Type
Direct Fit
Connector Shape
Round
Terminal Type
Cylindrical Tube
Connector Gender
Male
Series
Standard
Number of Connectors
4
Number of Terminals
4
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.