Zoro Homepage

Abs Computer Module Connector, S-1501

  • Mfr # S-1501

  • Zoro # G5446346


product price: $50.59
/ea

Key Features

Includes
Wiring Harness
Material
Plastic
Length
1
Terminal Type
Blade
Housing Length (in)
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1501
Zoro #
G5446346
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1
Housing Length (in)
1.25"
Wiring Harness Length (in)
18
Harness Length - inches
18"

Details

Includes
Wiring Harness
Material
Plastic
Terminal Type
Blade
Terminal Gender
Female
Contact Terminal Material
Metal
Water Resistant
Yes
Gauge
12 ga.
Connector Quantity
1
Wire Gauge (ga)
12
Number Of Splice Connectors Include
8
Connector Gender
Male
Terminal Quantity
8
Wire Quantity
8
Number of Wires
8
Weatherproof Sealed
Yes
Connector Shape
Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.