
Abs Control Module Relay Connector, S-869
Mfr # S-869
Zoro # G5450001
product price: $56.99
/eaKey Features
Includes
Wiring Harness Included
Length
1.25
Material
Plastic
Terminal Type
Blade
Weatherproof Sealed
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-869
Zoro #
G5450001
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1.25
Wiring Harness Length (in)
7.25
Details
Includes
Wiring Harness Included
Material
Plastic
Terminal Type
Blade
Weatherproof Sealed
Yes
Connector Quantity
1
Connector Gender
Male
Contact Terminal Material
Metal
Terminal Gender
Female
Water Resistant
Yes
Wire Quantity
5
Connector Shape
Square
Terminal Quantity
5
Number of Wires
5
Wire Gauge (ga)
10, 16
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.