Zoro Homepage

ABS Modulator Sensor Connector

  • Mfr # S-1025

  • Zoro # G511250311


product price: $36.79
/ea

Key Features

Type
Blade
Length
1.125 in
Connection Material
Plastic
Connector Shape
Oval
Harness Length - inches
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1025
Zoro #
G511250311
UPC #
25623233345
Country of Origin
China

Dimensions

Length
1.125 in
Harness Length - inches
15 in
Wiring Harness Length (in)
17

Details

Item
Includes Butt Splices
Type
Blade
Connection Material
Plastic
Connector Shape
Oval
Terminal Quantity
3
Wire Quantity
3
Wire Gauge (ga)
14
Number of Wires
3
Splice Connectors Included
Yes
Water Resistant
Yes
Weatherproof Sealed
Yes
Terminal Gender
Female
Connector Quantity
1
Wiring Harness Included
Yes
Number Of Splice Connectors Includ
3
Attachment Method
Push On
Connector Gender
Male
Contact Terminal Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.