
Abs Speed Sensor, Als1011
Mfr # ALS1011
Zoro # G5665050
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Connector Quantity
1
Terminal Gender
Male
Connector Gender
Female
Harness Length - inches
47
Mounting Location
Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS1011
Zoro #
G5665050
UPC #
707390690520
Country of Origin
Unknown
Dimensions
Harness Length - inches
47
Details
Connector Quantity
1
Terminal Gender
Male
Connector Gender
Female
Mounting Location
Wheel
Connector Shape
Square
Terminal Type
Blade
Terminal Quantity
2
Number of Bolt Holes
5
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.