
Abs Speed Sensor, Als1022
Mfr # ALS1022
Zoro # G5663547
product price: $27.39
/eaKey Features
Connector Quantity
1
Mounting Location
Wheel
Terminal Gender
Male
Connector Type
Bolt Mount
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS1022
Zoro #
G5663547
UPC #
707390688664
Country of Origin
Unknown
Details
Connector Quantity
1
Mounting Location
Wheel
Terminal Gender
Male
Connector Type
Bolt Mount
Connector Gender
Female
Number of Bolt Holes
1
Terminal Type
Blade
Terminal Quantity
2
Connector Shape
Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.