
Abs Speed Sensor, Als1081
Mfr # ALS1081
Zoro # G5677258
product price: $39.49
/eaKey Features
Number of Bolt Holes
1
Terminal Type
Blade
Connector Type
Bolt Mount
Connector Gender
Male
Harness Length - inches
31
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS1081
Zoro #
G5677258
UPC #
707390690223
Country of Origin
Unknown
Dimensions
Harness Length - inches
31
Details
Number of Bolt Holes
1
Terminal Type
Blade
Connector Type
Bolt Mount
Connector Gender
Male
Terminal Quantity
2
Connector Shape
Rectangular
Mounting Location
Wheel
Terminal Gender
Female
Connector Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.