Zoro Homepage

Abs Speed Sensor, Als1101

  • Mfr # ALS1101

  • Zoro # G5677547


product price: $37.49
/ea

Key Features

Terminal Gender
Male
Mounting Location
Wheel
Number of Bolt Holes
1
Connector Type
Bolt Mount
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS1101
Zoro #
G5677547
UPC #
707390689869
Country of Origin
Unknown

Details

Terminal Gender
Male
Mounting Location
Wheel
Number of Bolt Holes
1
Connector Type
Bolt Mount
Connector Quantity
1
Connector Shape
Rectangular
Terminal Type
Blade
Connector Gender
Female
Terminal Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.