
Abs Speed Sensor, Als1134
Mfr # ALS1134
Zoro # G5679102
product price: $45.49
/eaKey Features
Connector Type
Bolt Mount
Connector Shape
Oval
Terminal Quantity
2
Harness Length - inches
28.25"
Mounting Location
Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS1134
Zoro #
G5679102
UPC #
707390678696
Country of Origin
Unknown
Dimensions
Harness Length - inches
28.25"
Details
Connector Type
Bolt Mount
Connector Shape
Oval
Terminal Quantity
2
Mounting Location
Wheel
Number of Bolt Holes
2
Connector Quantity
1
Connector Gender
Female
Terminal Type
Pin
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.