
Abs Speed Sensor, Als116
Mfr # ALS116
Zoro # G5679470
product price: $32.45
/eaKey Features
Harness Length - inches
31.25"
Terminal Quantity
2
Terminal Type
Pin
Number of Bolt Holes
1
Mounting Location
Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS116
Zoro #
G5679470
UPC #
9176969426
Country of Origin
Unknown
Dimensions
Harness Length - inches
31.25"
Details
Terminal Quantity
2
Terminal Type
Pin
Number of Bolt Holes
1
Mounting Location
Wheel
Connector Quantity
1
Connector Gender
Female
Terminal Gender
Male
Connector Shape
Round
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.