Zoro Homepage

Abs Speed Sensor, Als120

  • Mfr # ALS120

  • Zoro # G5679662


product price: $59.89
/ea

Key Features

Terminal Quantity
2
Connector Shape
Round
Terminal Type
Pin
Connector Quantity
1
Harness Length - inches
50.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS120
Zoro #
G5679662
UPC #
91769694432
Country of Origin
Unknown

Dimensions

Harness Length - inches
50.5"

Details

Terminal Quantity
2
Connector Shape
Round
Terminal Type
Pin
Connector Quantity
1
Terminal Gender
Female
Number of Bolt Holes
1
Connector Gender
Female
Mounting Location
Wheel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.