
Abs Speed Sensor, Als1274
Mfr # ALS1274
Zoro # G5681056
product price: $27.79
/eaKey Features
Connector Shape
Rectangular
Terminal Gender
Male
Mounting Location
Wheel
Terminal Type
Bullet
Connector Type
Bolt Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS1274
Zoro #
G5681056
UPC #
707390872025
Country of Origin
Unknown
Details
Connector Shape
Rectangular
Terminal Gender
Male
Mounting Location
Wheel
Terminal Type
Bullet
Connector Type
Bolt Mount
Connector Gender
Male
Terminal Quantity
3
Connector Quantity
1
Number of Bolt Holes
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.