Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abs Speed Sensor, Als1297

  • Mfr # ALS1297

  • Zoro # G5681659


product price: $52.25
/ea

Key Features

Number of Bolt Holes
1
Connector Gender
Female
Mounting Location
Wheel
Connector Quantity
1
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALS1297
Zoro #
G5681659
UPC #
707390872315
Country of Origin
Unknown

Dimensions

Harness Length - inches
7

Details

Item
Power Window Switch
Number of Bolt Holes
1
Connector Gender
Female
Mounting Location
Wheel
Connector Quantity
1
Terminal Type
Blade
Connector Shape
Rectangular
Terminal Quantity
2
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.