Zoro Homepage

Abs Speed Sensor, Als1330

  • Mfr # ALS1330

  • Zoro # G5680408


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Terminal Quantity
2
Terminal Type
Blade
Terminal Gender
Male
Number of Bolt Holes
1
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS1330
Zoro #
G5680408
UPC #
707390869827
Country of Origin
Unknown

Details

Terminal Quantity
2
Terminal Type
Blade
Terminal Gender
Male
Item
Power Window Switch
Number of Bolt Holes
1
Connector Quantity
1
Connector Gender
Female
Connector Shape
Oval
Mounting Location
Differential

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.