Zoro Homepage

Abs Speed Sensor, ALS1389

  • Mfr # ALS1389

  • Zoro # G700564021


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Connector Gender
Female
Fit Type
Direct Fit
Terminal Gender
Female
Position
Front, Passenger Side
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS1389
Zoro #
G700564021
UPC #
707390863740
Country of Origin
Unknown

Details

Connector Gender
Female
Item
ABS Speed Sensor
Fit Type
Direct Fit
Terminal Gender
Female
Position
Front, Passenger Side
Number of Wires
2
Series
Standard OE Replacement

Description

Abs Speed Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.